Zoro Homepage

Hard Hat, 4 Point Ratchet, White

  • Mfr # 8972

  • Zoro # G7860266


product price: $36.29
/ea

Key Features

Head Protection Style
Cap
Fits Hat Size
6.5 - 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8972
Zoro #
G7860266
UPC #
720476601449
Country of Origin
China

Dimensions

Fits Hat Size
6.5 - 8

Details

Item
Hard Hat
Head Protection Style
Cap
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Vented

Description

White Class C Hard Hat Cap Style Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.