Hard Hat Liner, Black, Cotton

  • Mfr # 6870
  • Zoro # G4686927
product price: 
$
5.85
/ea

Key Features

Color
Black
Material
Cotton
Size
Universal
Areas Covered
Face
Features
Warm Lining
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6870
Zoro #
G4686927
UPC #
720476168706
Country of Origin
Indonesia
Item
Hard Hat Liner
Color
Black
Material
Cotton
Areas Covered
Face
Features
Warm Lining
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Lining Material
Polyester Fleece
Closure Type
Hook-and-Loop
Number of Layers
2
Includes Neck Shade
No
Includes
Mouthpiece only
Compatible with Series
N-Ferno
Reusability
Reusable
Compatible with Manufacturer Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Attachment Type
Hook-and-Loop
Cooling
No
Compatible Manufacturer Part Number
Universal
Product Type
Liner Mouthpiece
Compatible Manufacturer Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
For Use With Mfr. Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible with Mfr. Model No.
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
For Use with Mfr Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible with Manufacturer Model No.
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible Pump Manufacturer Part Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Compatible Mfr. Model Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Outer Material
Cotton
Garment Type
Liner
Outer Color
Black
For Manufacturer Part Number
6840, 6842, 6850, 6852, 6860, 6862, 6867, 6871, 6877, 6878, 6952
Fabric Weight
250 g/sq m
Moisture-Wicking
No
Compatible Series
N-Ferno
Compatible Brand
Universal
Includes Warmer Pockets
Warmer Pockets Not Included
Machine Washable
Yes
Interior Color
Orange
Front Closure
Hook-and-Loop

Dimensions

Size
Universal
Fits Chest Size
Warm Lining
Bottle Size
Universal
Size - Alpha
Universal
Container Size
Universal

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Areas Covered Face, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material Polyester Fleece, Features Warm Lining, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Mouthpiece only, Cooling No, Fabric Weight 250 g/sq m, Cooling Method Not Applicable, Reusability Reusable, Includes Neck Shade No

Ratings & reviews