Hard Hat Pad, Evaporative Cooling, Blue
Mfr # 6715CT
Zoro # G0379219
product price: $5.89
/eaKey Features
Color
Blue
Material
Advanced PVA
Cooling Method
Evaporative Cooling
Includes
Cooling Towel
For Use With
Hard Hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6715CT
Zoro #
G0379219
UPC #
720476125976
Country of Origin
Indonesia
Dimensions
Size
Fits Most
Overall Length
7 in
Overall Width
0.5 in
Details
Item
Cooling Towel Hard Hat Pad
Color
Blue
Material
Advanced PVA
Cooling Method
Evaporative Cooling
Includes
Cooling Towel
For Use With
Hard Hats
Disposable/ Reusable
Reusable
Description
Cooling Towel Hard Hat Pad, Disposable/ Reusable Reusable, Material Advanced PVA, Head Protection Color Blue, For Use With Hard Hats
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.