Shop ERGODYNE

HardHatLiner, Chin-Length, Black, Cotton

  • Mfr # 6850
  • Zoro # G4672333

product price: 
$
10.19
/ea

Key Features

Color
Black
Material
Cotton
Size
Universal
Areas Covered
Ears, Head
Style
Regular Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6850
Zoro #
G4672333
UPC #
720476168508
Country of Origin
Indonesia
Item
Hard Hat Liner
Color
Black
Material
Cotton
Areas Covered
Ears, Head
Style
Regular Length
Features
Elastic Fit, Lightweight, Warm Lining
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Weight
2.56 oz
Lining Material
Polyester Fleece
Compatible with Manufacturer Model Number
6870, 6872, 6874
Cooling
No
Includes
Liner only
Includes Neck Shade
No
Reusability
Reusable
Attachment Type
Hook-and-Loop
Compatible with Series
N-Ferno
Number of Layers
2
For Use With
Skiing, Drilling, Landscaping, Delivery, Construction, Freight, Sledding, Snowboarding, Warehouse, Mining
Compatible Manufacturer Part Number
Universal
Product Type
Liner
Compatible Manufacturer Model Number
6870, 6872, 6874
For Use With Mfr. Model Number
6870, 6872, 6874
Compatible with Mfr. Model No.
6870, 6872, 6874
For Use with Mfr Model Number
6870, 6872, 6874
Compatible with Manufacturer Model No.
6870, 6872, 6874
Compatible Pump Manufacturer Part Number
6870, 6872, 6874
Compatible Mfr. Model Number
6870, 6872, 6874
Garment Type
Liner
Outer Material
Cotton
Outer Color
Black
For Manufacturer Part Number
6870, 6872, 6874
Fabric Weight
250 g/sq m
Interior Color
Orange
Machine Washable
Yes
Moisture-Wicking
No
Includes Warmer Pockets
Warmer Pockets Included
Compatible Brand
Universal
Compatible Series
N-Ferno
Front Closure
Hook-and-Loop

Dimensions

Size
Universal
Height
15.3"
Width
0.5"
Length
10.3"
Liner Length
Chin-Length
Fits Chest Size
Elastic Fit, Lightweight, Warm Lining
Bottle Size
Universal
Size - Alpha
Universal
Container Size
Universal

Description

Hard Hat Liner, Garment Type Liner, Outer Material Cotton, Areas Covered Ears, Head, Adjustment Type Hook-and-Loop, Outer Color Black, Lining Material 100 Percent Polyester Fleece, Features Elastic Fit, Lightweight, Warm Lining, Number of Layers 2, Size Universal, Closure Type Hook-and-Loop, Attachment Type Hook-and-Loop, Includes Liner only, Cooling No, Reusability Reusable, Includes Neck Shade No, Compatible with Grainger Part Number 34L311, 35YY87, 55JF11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.