Harness, Black, Large, For Barcode Scanner
Mfr # 3132L
Zoro # G1871988
product price: $16.69
/eaKey Features
Width
3.3"
Height
1.5"
Finish
Unfinished
Length
8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3132L
Zoro #
G1871988
UPC #
720476191643
Country of Origin
China
Dimensions
Width
3.3"
Height
1.5"
Length
8"
Size
L/XL
Details
Item
Barcode Scanner Harness
Finish
Unfinished
Color
Black
Product Type
Barcode Scanner Lanyard
Description
Barcode Scanner Harness, Color Black, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.