Zoro Homepage

Harness, Black, Small, For Barcode Scanner

  • Mfr # 3132S

  • Zoro # G1872268


product price: $14.59
/ea

Key Features

Length
7"
Finish
Unfinished
Width
3.3"
Color
Black
Height
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132S
Zoro #
G1872268
UPC #
720476191636
Country of Origin
China

Dimensions

Length
7"
Width
3.3"
Height
1.5"
Size
S/M

Details

Item
Barcode Scanner Harness
Finish
Unfinished
Color
Black
Product Type
Barcode Scanner Lanyard

Description

Barcode Scanner Harness, Color Black, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.