Zoro Homepage

Hat

  • Mfr # 16790

  • Zoro # G322605195


product price: $30.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16790
Zoro #
G322605195
UPC #
0720476167907
Country of Origin
China

Description

Hat, Style Winter Skull Cap with LED Rechargeable Light, Garment Type Hat, Includes Lining No, Lining Material Not Applicable, Areas Covered Head, Adjustment Type Stretch, Closure Type Not Applicable, Material Knit, Pattern Solid, Color Lime, Maximum Hat Size 23.6, Length 8 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Added Heating No, Areas Exposed Eyes, Face, Mouth, Cleaning and Care Instructions Machine Wash, Fabric Weight Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.