Zoro Homepage

Headband, Red, One Size, Terrycloth

  • Mfr # 6605

  • Zoro # G3369037


product price: $7.19
/ea

Key Features

Material
Terry Cloth
Size
Universal
Pattern
Western
Overall Length
20 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6605
Zoro #
G3369037
UPC #
720476124238
Country of Origin
Indonesia

Dimensions

Size
Universal
Overall Length
20 in
Overall Width
2 in

Details

Item
Headband
Color
Red
Material
Terry Cloth
Pattern
Western
Features
Low-Profile, Workday to Weekend
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Garment Type
Sweatband
Cooling
Yes
Cleaning and Care Instructions
Machine Wash
Moisture-Wicking
Yes
Series
6605
Style
Head Protector
Adjustment Type
Elastic

Description

Headband, Garment Type Sweatband, Cooling Yes, Cooling Method Evaporative - Soak, Closure Type Elastic Tie Band, Material Terry Cloth, Color Red, Pattern Western, Size Universal, Style Head Protector, Overall Width 2 in, Overall Length 20 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Low-Profile, Workday to Weekend, Moisture-Wicking Yes, Series 6605

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.