Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis 2-in-1 Bomber Jacket, Oxford Polyester, Class 3 Hi-Viz Orange, 2XL

  • Mfr # 8379

  • Zoro # G5152861


product price: $51.99
/ea

Key Features

Material
Oxford Polyester
Size
2XL
Color
Hi-Viz Orange
Front Closure Type
Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8379
Zoro #
G5152861
UPC #
720476244660
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46" to 50"
Length
33 in

Details

Item
Hi-Vis 2-in-1 Bomber Jacket
Material
Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper
Number of Pockets
4
Closure Type
Zipper Front
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Microfleece
Insulated for Cold Conditions
Yes
Standards
Meets the ANSI/ISEA 107-2020 Type R Class 3 Standard
Features
Reflective, Dirt Resistant, Retroreflective, Zipper Closure, Water Resistant, Cell Phone Pocket, Lightweight, Mic Tab, Wind Resistant, Chest Pocket, Machine Washable, Pen Slot, Wear Resistant, Reflective Strip, High Visibility, Inset Hood
Waterproof
Water Repellant
Insulated
Yes
Gender
Unisex
Fabric Weight
220g
Cuff Style
Hook & Loop
Hood Style
Inset
Water-Resistant
Water Repellant

Description

Fleece Lined Bomber Jacket,Orange,2XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.