Zoro Homepage

Hi-Vis 2-in-1 Bomber Jacket, Oxford Polyester, Class 3 Lime, 5XL

  • Mfr # 8379

  • Zoro # G7860187


product price: $55.29
/ea

Key Features

Material
Oxford Polyester
Size
5XL
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8379
Zoro #
G7860187
UPC #
720476244790
Country of Origin
China

Dimensions

Size
5XL
Length
33 in

Details

Item
Hi-Vis 2-in-1 Bomber Jacket
Material
Oxford Polyester
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
Lining Material
Microfleece
Features
Reflective, Dirt Resistant, Retroreflective, Zipper Closure, Water Resistant, Cell Phone Pocket, Lightweight, Mic Tab, Wind Resistant, Chest Pocket, Machine Washable, Pen Slot, Wear Resistant, Reflective Strip, High Visibility, Inset Hood
Fabric Weight
2.65 lbs
Industry Type
Gloves, Accessories, Construction, Transportation, Baggage Handling
Waterproof
Water Repellant
Hood Style
Inset
Cuff Style
Hook & Loop
Water-Resistant
Water Repellant

Description

Lime Type R Class 3 Fleece Lined Bomber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.