Zoro Homepage

Hi-Vis Bomber Jacket, 300D Oxford Polyester, Lime/Black, 2XL

  • Mfr # 8377EV

  • Zoro # G902451211


product price: $41.39
/ea

Key Features

Material
300D Oxford Polyester
Color
Lime/Black
Front Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8377EV
Zoro #
G902451211
UPC #
720476256465
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Bomber Jacket
Material
300D Oxford Polyester
Color
Lime/Black
Front Closure Type
Zipper

Description

The GloWear 8377EV Thermal Enhanced High Visibility Jacket is designed with a polyester outer shell + PU coating for water- and wind-resistant protection from the elements, plus 160g thermal quilted insulation for comfortable no-bulk warmth. With unique 2” black reflective tape set on black fabric, this jacket maintains a low-profile look in the daytime while enhancing visibility at night or in low-light conditions.
The adjustable inset hood features drawstrings and stoppers for a custom fit, and can easily be zipped in or out depending on weather conditions or personal preference. Adjustable hook & loop cuffs seal out cold and allow for comfortable wear with gloves. A full front zippered closure makes for easy on and off.
This work jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 1 dual slot pen pocket and 2 mic tabs for convenient access and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.