Hi-Vis Economy Vest w/Sleeves 2XL/3XL Class 3 U Back, , Hook & Loop 1 Pockets

  • Mfr # 8310HL

  • Zoro # G712488933


product price: $10.49
/ea

Key Features

Size
2XL/3XL
Color
Orange
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310HL
Zoro #
G712488933
UPC #
720476220176
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Economy Vest w/Sleeves
Color
Orange
Material
3.3 oz Polyester Mesh
Back Stripe Pattern
U
ANSI Type
Type R
ANSI Class
3
Closure Type
Hook & Loop
Total Number of Pockets
1

Description

Safety Vest,Economy,Cl 3,Orange,2X/3X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.