Shop ERGODYNE
See all product information
Create Account
Hi-Vis Economy Vest w/Sleeves Xl Class 3 U Back, , Zipper 3 Pockets, 1 Mic Tab
- Mfr # 8320Z
- Zoro # G7859749
product price:Â
$
14.79
/ea
Key Features
Standards
ANSI/ISEA 107-2020
Color
Orange
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8320Z
- Zoro #
- G7859749
- UPC #
- 720476221159
- Country of Origin
- Indonesia
- Item
- Hi-Vis Economy Vest w/Sleeves
- Standards
- ANSI/ISEA 107-2020
- Color
- Orange
- Material
- 3.3 oz Polyester Mesh
- Back Stripe Pattern
- U
- ANSI Type
- Type R
- ANSI Class
- 3
- Closure Type
- Zipper
- Total Number of Pockets
- 3
- Includes Microphone Tab
- 1
- Fabric Weight
- 0.7 lbs
- Gender
- Unisex
- Number of Outside Pockets
- 2
- Number of Inside Pockets
- 1
- Number of Pockets with Closure
- 3
- Vest Back Style
- Mesh
- Fabric Construction
- Polyester mesh
- Reflective Stripe Color
- Orange
- Covered Pocket Locations
- One inside, two outside
Dimensions
- Size
- Xl
- Reflective Stripe Width
- 2 in
- Length
- 10.25 in
Description
Orange Type R Class 3 Standard Vest,L/X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.