Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis FR Safety Vest w/Sleeves L Class 3 U Back, , Hook and Loop 2 Pockets, 1 Mic Tab

  • Mfr # 8356FRHL

  • Zoro # G7859898


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Lime
Material
Modacrylic Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8356FRHL
Zoro #
G7859898
UPC #
720476222194
Country of Origin
Mexico

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
10.25 in

Details

Item
Hi-Vis FR Safety Vest w/Sleeves
Color
Lime
Material
Modacrylic Mesh
Back Stripe Pattern
U
ANSI Class
3
Closure Type
Hook and Loop
Total Number of Pockets
2
Includes Microphone Tab
1
Number of Outside Pockets
2
Industry Type
Electrical, Oil & Gas, Petrochemical, Refinery, Accessories
Fabric Weight
0.9 lbs
Number of Inside Pockets
1
Features
Flame Resistant, Hook & Loop Closure, Interior Pocket, Pen Slot, Breathable, Mic Tab, High Visibility, Reflective
Covered Pocket Locations
1 interior, 1 dual pen pocket
Number of Pockets with Closure
1 interior pocket, 1 dual pen pocket
Flame-Resistant Properties
Yes
ANSI Type
Type R

Description

Lime Type R Class 3 FR Modacrylic Vest,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.