Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Jacket, 100% Polyester, Class 3 Type R, Lime, 5XL

  • Mfr # 8353

  • Zoro # G006591448


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8353
Zoro #
G006591448
UPC #
720476235293
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Hi-Vis Jacket
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
ANSI Class
3
ANSI Type
Type R
Lining Material
Polar Fleece
Hood Style
Removable

Description

The GloWear 8353 Hi-Vis Softshell features a 100% polyester shell with PU coating for water- and wind-resistant protection from the elements. A soft polar fleece lining adds warmth and comfort for cool environments and thumb loops trap heat and keep sleeves in place. Unlike typical boxy and bulky hi-vis gear, this lightweight jacket is designed for a more athletic fit.
Built for the worksite, the removable hood is large enough to be pulled up over hard hats and easily detaches when not needed. Adjustable hook andamp; loop cuffs seal out cold and allow for comfortable wear with gloves. For a snug and custom fit that keeps cold air out, this softshell also features an elastic bungee waist and a long tail that won't ride up. A zippered closure makes for easy on and off. This Type R Class 3 lightweight hi-vis jacket features 2 lower front pockets, 1 upper chest cell phone pocket, 3 zippered interior pockets, and 2 d-rings for convenient access and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.