Zoro Homepage

Hi-Vis Jacket, 300D Oxford Polyester Outer Shel, Class 3 Type R, Lime/Black, 4XL

  • Mfr # 8386

  • Zoro # G5153220


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Material
300D Oxford Polyester Outer Shel
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8386
Zoro #
G5153220
UPC #
720476253785
Country of Origin
China

Dimensions

Size
4XL
Length
26"
Overall Height
1.5 in

Details

Item
Hi-Vis Jacket
Material
300D Oxford Polyester Outer Shel
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
4
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Mesh
Standards
ANSI/ISEA 107-2015 Type R Class 3
Features
Waterproof
Water Resistant
Water-Resistant
Yes
Hood Style
Inset

Description

Outer Shell Hi-Vis Jacket,Lime,4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.