Zoro Homepage

Hi-Vis Long Sleeve Cooling Sun Shirt, Polyester/Spandex, Lime, L

  • Mfr # 6688

  • Zoro # G610988740


product price: $38.75
/ea

Key Features

Material
Polyester/Spandex
Color
Lime
Standards
ANSI/ISEA 107-2020, Type R Class 2
Fabric Weight
0.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6688
Zoro #
G610988740
UPC #
720476121381
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Long Sleeve Cooling Sun Shirt
Material
Polyester/Spandex
Color
Lime
Standards
ANSI/ISEA 107-2020, Type R Class 2
Fabric Weight
0.6 lb

Description

The Chill-Its 6688 Cooling Hi-Vis Sun Shirt with UV Protection is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. This sun shirt features evaporative technology for immediate cooling and UPF 50+ protection against the sun's harmful rays when working outside.Built with a performance fit, this long sleeve sun shirt is designed with a stretch fabric that provides easy mobility and unrestricted movement. Featuring moisture-wicking technology, an anti-odor treatment and breathable mesh paneling in the underarms and back, this long sleeve sun shirt will keep workers comfortably fresh, cool and dry all day.HOW TO ACTIVATESimply wet the cooling shirt to activate instant cooling relief that lasts for hours. When activated, this long sleeve shirt is lightweight and refreshing for even the hottest days of the year.This hi-vis long-sleeve shirt is ideal for anyone requiring Type R, Class 2 apparel, particularly those seeking cool comfort when working in the heat. It can also be used to keep cool and reduce the risk of heat stress while fishing, gardening, hiking, playing sports and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.