Hi-Vis Parka, 300D Oxford Polyester, Class 3 Type R, Hi-Viz Orange, Xl

  • Mfr # 8384

  • Zoro # G5153458


product price: $65.35
/ea

Key Features

Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
multiple external pockets including cell phone chest pocket
Closure Type
Zipper with Storm Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8384
Zoro #
G5153458
UPC #
720476255758
Country of Origin
China

Dimensions

Size
Xl
Fits Chest Size
42" to 46"
Length
33 in

Details

Item
Hi-Vis Parka
Material
300D Oxford Polyester
Color
Hi-Viz Orange
Front Closure Type
Zipper w/Storm Flap
Number of Pockets
multiple external pockets including cell phone chest pocket
Closure Type
Zipper with Storm Flap
ANSI Class
3
ANSI Type
Type R
Lining Material
160g Thermal Quilted Insulation
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Insulated
Yes
Waterproof
Water Repellant
Type
Hi-Vis
Hood Style
Inset
Water-Resistant
Water Repellant
Garment Type
Hi-Vis

Description

Hi Vis Thermal Parka,Orange,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.