Hi-Vis Rain Jacket, Polyester/Polyurethane Coating, Class 3 Type R, Lime/Black, 3XL
Mfr # 8365BK-3XL
Zoro # G807630445
product price: $90.30
/ea
Free Shipping & Returns
Key Features
Material
Polyester/Polyurethane Coating
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8365BK-3XL
Zoro #
G807630445
UPC #
720476253273
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Vis Rain Jacket
Material
Polyester/Polyurethane Coating
Color
Lime/Black
Front Closure Type
Zipper w/Storm Flap
ANSI Class
3
ANSI Type
Type R
Features
Black Panels Hide Dirt in High Wear Areas; Weatherproof
Hood Style
Inset
Description
Rain Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.