Zoro Homepage

Hi-Vis Rain Jacket, Polyurethane, 150D Oxford Polyester, Class 3 Type R, Lime, L

  • Mfr # 8366

  • Zoro # G7624794


product price: $40.29
/ea

Key Features

Material
Polyurethane, 150D Oxford Polyester
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8366
Zoro #
G7624794
UPC #
720476243342
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Rain Jacket
Material
Polyurethane, 150D Oxford Polyester
Color
Lime
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
Type R
Features
Lightweight, Weather Resistant, Badge Holder, Water Proof, Drawstring Hood, Taped Seam, Reflective Strip, Snap Closure, Tuckaway Hood, Moisture Resistant, Machine Washable, Storm Flap, Breathable, Front Pocket, Zipper Closure, Cape Back, Heat Resistant, Cell Phone Pocket, Adjustable, Vented
Hood Style
Tuck-Away Hood
Fabric Weight
2.60 lbs
Cuff Style
Hook & Loop Wrist
Waterproof
Waterproof

Description

Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.