Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 2XL/3XL Class 2 , Hook & Loop 1 Mic Tab

  • Mfr # 8210HL-S

  • Zoro # G101700608


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Size
2XL/3XL
Color
Orange
Material
3.3 oz Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210HL-S
Zoro #
G101700608
UPC #
720476245360
Country of Origin
Indonesia

Dimensions

Size
2XL/3XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
3.3 oz Polyester Mesh
Closure Type
Hook & Loop
ANSI Class
2
Includes Microphone Tab
1

Description

The GloWear® 8210HL-S Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 3.3oz polyester mesh. This hi-vis vest features 2 reflective tape for enhanced low-light visibility, plus a lower interior pocket, exterior pocket and single mic tab. A hook & loop closure makes for easy on and off.
SINGLE SIZING
This vest is available in single sizes to allow workers to order their exact size for a more tailored, performance-style fit compared to dual-size vests (*tip: for best single-size fit, select one size down from your normal T-shirt size). The 8210HL Hi-Vis Safety Vest is our identical dual-size model for those who prefer a looser fit for wear over sweatshirts or jackets.
This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.