Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 4XL/5XL Class 2 U Back, , Hook & Loop

  • Mfr # 8205HL

  • Zoro # G812488970


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Size
4XL/5XL
Color
Lime
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205HL
Zoro #
G812488970
UPC #
720476209799
Country of Origin
Indonesia

Dimensions

Size
4XL/5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook & Loop
ANSI Class
2

Description

Safety Vest,Mesh,Cl 2,HL,HV,Lime,4x/5x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.