Shop ERGODYNE
See all product information
Create Account
Hi-Vis Safety Vest w/Black Bottom L, XL Class 2 U Back, , Zipper 2 Pockets, 1 Mic Tab
- Mfr # 8210ZBK
- Zoro # G708630421
product price:Â
$
10.75
/ea
Key Features
Standards
ANSI 107 Type R, Class 2
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
U
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8210ZBK
- Zoro #
- G708630421
- UPC #
- 720476230151
- Country of Origin
- Indonesia
Dimensions
- Size
- L, XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Safety Vest w/Black Bottom
- Standards
- ANSI 107 Type R, Class 2
- Color
- Lime
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 2
- Includes Microphone Tab
- 1
Description
The GloWear 8210Z-BK Mesh Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 vest made of 100% polyester mesh with a black panel across the bottom front to hide dirt, grit and dust to keep the vest looking cleaner longer. This hi-vis vest features 2in. reflective tape for enhanced low-light visibility, plus a lower interior pocket, upper exterior pocket and single mic tab. A zipper closure makes for easy on and off. This vest is available in dual sizes and is designed for a looser fit for wear over shirts, sweatshirts or jackets. For a more customized and smaller fit, the size S/M vest features an elastic cinch cord around the waist. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.