Hi-Vis Shirt

  • Mfr # 21815

  • Zoro # G922962391


product price:  $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21815
Zoro #
G922962391
UPC #
0720476218159
Country of Origin
China

Description

Hi-Vis Shirt, Gender Unisex, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern None, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pull-Over, Collar Style T-Shirt, Color Lime, Size XL, Size-Body Type Regular, Fabric Weight 4.6 oz, Reflective Stripe Border Type None, Standards None, Sleeve Type Long, Maximum Chest Size 48 1/5 in, ANSI Type Not Rated, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.