Hi-Vis Shirt

  • Mfr # 22323

  • Zoro # G522963224


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22323
Zoro #
G522963224
UPC #
0720476223238
Country of Origin
China

Description

Hi-Vis Shirt, Gender Women's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pull-Over, Collar Style T-Shirt, Color Orange, Size M, Size-Body Type Regular, Fabric Weight 5 oz, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 41 3/10 in, ANSI Type R, Cuff Style Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.