Shop ERGODYNE

Hi-Vis Shirt, 5XL, Lime, Short Sleeve

  • Mfr # 22239
  • Zoro # G722964786

product price: 
$
25.15
/ea

Key Features

Reflective Stripe Border Color
None
Fabric Weight
5 oz
Material
Polyester
Reflective Tape Attachment Type
Laminated
Wind-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22239
Zoro #
G722964786
UPC #
0720476222392
Country of Origin
China
Color
Lime
Reflective Stripe Border Color
None
Fabric Weight
5 oz
Material
Polyester
Reflective Tape Attachment Type
Laminated
Wind-Resistant
No
Wrist Closure
None
Cuff Style
Open
Collar Style
T-Shirt
Pocket Locations
Chest
Moisture-Wicking
Yes
Fit
Regular Fit
Ultraviolet Protection Factor
50
Water-Resistant
No
Series
GloWear 8292
Item
Hi-Vis Shirt
Front Closure Type
Pull-Over
ANSI Type
R
Reflective Tape Type
Glass Bead
Features
Additional Storage, All Day Comfort, All-day Freshness, Antimicrobial Treatment, Easy Maintenance, Increased Visibility, Machine Washable, Stay Cool and Dry, Stay Polished, Sun Protection
Reflective Stripe Border Type
None
Gender
Unisex
Tag-less
No
Back Stripe Pattern
U
Reflective Stripe Locations
Back, Chest
Number of Outside Pockets
1
Shirt Style
T-Shirt
Standards
ANSI/ISEA 107-2020
Reflective Stripe Main Color
Silver
ANSI Class
2
Shell Material
Polyester
Wire Color
Lime
Traction Material
Polyester

Dimensions

Size
5XL
Size-Body Type
Regular
Sleeve Length
26.25 in
Minimum Chest Size
56 1/10 in
Length
32 7/10 in
Maximum Chest Size
56 1/10 in
Reflective Stripe Width
2 in
Fits Chest Size
Additional Storage, All Day Comfort, All-day Freshness, Antimicrobial Treatment, Easy Maintenance, Increased Visibility, Machine Washable, Stay Cool and Dry, Stay Polished, Sun Protection
Bottle Size
5XL
Size - Alpha
5XL
Container Size
5XL

Description

Hi-Vis Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pull-Over, Collar Style T-Shirt, Color Lime, Size 5XL, Size-Body Type Regular, Fabric Weight 5 oz, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Wrinkle-Resistant Fabric, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 56 1/10 in, ANSI Type R, Cuff Style Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.