Shop ERGODYNE
See all product information
Create Account
Hi-Vis Shirt, M, Lime, Short Sleeve
- Mfr # 21793
- Zoro # G622962219
product price:Â
$
13.39
/ea
Key Features
Shirt Style
T-Shirt
Water-Resistant
No
Reflective Stripe Border Type
None
Minimum Chest Size
43 3/10 in
Pocket Locations
Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- M
- Minimum Chest Size
- 43 3/10 in
- Maximum Chest Size
- 43 3/10 in
- Size-Body Type
- Regular
- Length
- 27 3/5 in
- Sleeve Length
- 24 in
- Fits Chest Size
- Additional Storage, All-Day Comfort, Easy Maintenance, Increased Visibility, Machine Washable, Stay Cool and Dry, Sun Protection
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Hi-Vis Shirt, Gender Unisex, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern None, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pull-Over, Collar Style T-Shirt, Color Lime, Size M, Size-Body Type Regular, Fabric Weight 4.6 oz, Reflective Stripe Border Type None, Garment Features Wrinkle-Resistant Fabric, Standards None, Sleeve Type Short, Maximum Chest Size 43 3/10 in, ANSI Type Not Rated, Cuff Style Open
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.