Hi-Vis Sweatshirt

  • Mfr # 22876

  • Zoro # G522961992


product price: $49.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22876
Zoro #
G522961992
UPC #
0720476228769
Country of Origin
China

Description

Hi-Vis Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Unisex, Material Polyester Fleece, Front Closure Type Pull-Over, Color Lime, Fabric Weight 10 oz, Size 2XL, Features Additional Storage, Adjustable Warmth, All-Day Comfort, Anti-Pill, Durable Construction, Easy Maintenance, Hides Sweat, Dirt and Dust, Increased Visibility, Machine Washable, Size-Body Type Regular, Fit Regular Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.