Hi-Vis Sweatshirt

  • Mfr # 22895

  • Zoro # G522963774


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22895
Zoro #
G522963774
UPC #
0720476228950
Country of Origin
China

Description

Hi-Vis Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 1, Gender Women's, Material Polyester Fleece, Front Closure Type Zipper, Color Lime, Fabric Weight 12 oz, Size XL, Features Additional Storage, Adjustable Warmth, All-Day Comfort, Anti-Pill, Durable Construction, Easy Maintenance, Easy On and Off, Increased Mobility, Increased Visibility, Machine Washable, Size-Body Type Regular, Fit Tailored Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.