Hi-Vis Sweatshirt

  • Mfr # 23074

  • Zoro # G522961930


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23074
Zoro #
G522961930
UPC #
0720476230748
Country of Origin
China

Description

Hi-Vis Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 1, Gender Unisex, Material Polyester Fleece, Front Closure Type Zipper, Color Orange, Fabric Weight 12 oz, Size L, Features Additional Storage, Adjustable Warmth, All-Day Comfort, Anti-Pill, Durable Construction, Easy Maintenance, Hides Sweat, Dirt and Dust, Increased Visibility, Machine Washable, Size-Body Type Regular, Fit Regular Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.