Zoro Homepage

Hi-Vis T-Shirt, 100% recycled polyester, Lime, 2XL

  • Mfr # 8289-ECO

  • Zoro # G711994138


product price: $15.69
/ea

Key Features

Material
100% recycled polyester
Color
Lime
Standards
Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8289-ECO
Zoro #
G711994138
UPC #
720476215363
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis T-Shirt
Material
100% recycled polyester
Color
Lime
Standards
Type R, Class 2

Description

The GloWear 8289 ECO Recycled Hi Vis T Shirt is a Type R Class 2 shirt designed for enhanced visibility and breathable comfort. Designed with 100% post consumer recycled polyester, this lightweight hi vis shirt meets ANSI/ISEA 107 2020 visibility requirements. Great for working in the heat, this reflective safety shirt features a moisture wicking treatment and is rated to 30+ UPF for protection against the suns harmful UV rays. Featuring a relaxed fit, this hi vis shirt is designed for easy mobility and unrestricted movement. An exterior chest pocket is added for clipping pens or storing other small items. This hi vis t shirt is ideal for anyone requiring Type R, Class 2 apparel, particularly those seeking cool comfort when working in the heat. POST CONSUMER RECYCLED MATERIALS This hi vis vest is made from recycled polyester, which is produced by converting post consumer plastic bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper vest cutting and sewing. Each shirt is equivalent to approximately 30 16.9oz // 500mL plastic water bottles. BLUE MARBLE Change takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.