Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Winter Jacket, 300D Polyester, Class 3 Type R, Lime, 3XL

  • Mfr # 8390

  • Zoro # G015079128


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8390
Zoro #
G015079128
UPC #
720476257271
Country of Origin
China

Dimensions

Size
3XL
Length
34 in
Sleeve Length
27.5 in
Size-Body Type
Regular
Maximum Chest Size
59 in
Reflective Stripe Width
2 in
Minimum Chest Size
59 in

Details

Item
Hi-Vis Winter Jacket
Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
Type R
Lining Material
Heat Reflective
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Features
Black Panelling, Comfortable Warmth, Dual Mic Tabs for Clipping Radios, Easy On/Off, Heat Reflective Liner, Machine Washable, Two D-Rings for Convenient Access to Keys
Fabric Weight
300 den
Water-Resistant
Yes
Gender
Unisex
Back Stripe Pattern
U
Garment Type
Jacket
Reflective Tape Attachment Type
Sewn On
Hood Style
Detachable
Cuff Style
Rib Knit
Series
Hi-Vis Jackets
Includes Lining
Yes
Insulation Material
Aluminum
Style
Winter Jacket
Waist Style
Elastic
Hood Features
Removable Hood
Collar Style
Fleeced Lined
Wind-Resistant
Yes
Includes Hood
Yes
Reflective Stripe Border Type
None
Temperature Rating
-15 to -55 Degrees F
Includes Removable Liner
No
Reflective Tape Type
Glass Bead
Waterproof
Water Repellant

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Winter Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Snap/Button, Zipper, Color Lime, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 59 in, Material Polyester, Temperature Rating -15 to -55 Degrees F, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.