Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Winter Jacket, 300D Polyester, Class 3 Type R, Lime, 4XL

  • Mfr # 8390

  • Zoro # G815079076


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8390
Zoro #
G815079076
UPC #
720476257288
Country of Origin
China

Dimensions

Size
4XL
Length
34 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
61 in
Sleeve Length
28 in
Size-Body Type
Regular
Minimum Chest Size
61 in

Details

Item
Hi-Vis Winter Jacket
Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
Type R
Lining Material
Heat Reflective
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Features
Black Panelling, Comfortable Warmth, Dual Mic Tabs for Clipping Radios, Easy On/Off, Heat Reflective Liner, Machine Washable, Two D-Rings for Convenient Access to Keys
Gender
Unisex
Fabric Weight
300 den
Garment Type
Jacket
Water-Resistant
Yes
Back Stripe Pattern
U
Series
Hi-Vis Jackets
Hood Style
Detachable
Includes Lining
Yes
Includes Hood
Yes
Wind-Resistant
Yes
Cuff Style
Rib Knit
Style
Winter Jacket
Hood Features
Removable Hood
Collar Style
Fleeced Lined
Insulation Material
Aluminum
Waist Style
Elastic
Reflective Tape Attachment Type
Sewn On
Reflective Stripe Border Type
None
Temperature Rating
-15 to -55 Degrees F
Includes Removable Liner
No
Waterproof
Water Repellant
Reflective Tape Type
Glass Bead

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Winter Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Snap/Button, Zipper, Color Lime, Size 4XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 61 in, Material Polyester, Temperature Rating -15 to -55 Degrees F, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.