Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Winter Jacket, 300D Polyester, Class 3 Type R, Lime, L

  • Mfr # 8390

  • Zoro # G515079055


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8390
Zoro #
G515079055
UPC #
720476257240
Country of Origin
China

Dimensions

Size
L
Length
32 1/2 in
Maximum Chest Size
53 in
Size-Body Type
Regular
Sleeve Length
26 in
Reflective Stripe Width
2 in
Minimum Chest Size
53 in

Details

Item
Hi-Vis Winter Jacket
Material
300D Polyester
Color
Lime
Front Closure Type
Snap/Button, Zipper
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
Type R
Lining Material
Heat Reflective
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2020
Features
Black Panelling, Comfortable Warmth, Dual Mic Tabs for Clipping Radios, Easy On/Off, Heat Reflective Liner, Machine Washable, Two D-Rings for Convenient Access to Keys
Fabric Weight
300 den
Water-Resistant
Yes
Back Stripe Pattern
U
Gender
Unisex
Garment Type
Jacket
Style
Winter Jacket
Insulation Material
Aluminum
Includes Lining
Yes
Hood Style
Detachable
Hood Features
Removable Hood
Wind-Resistant
Yes
Includes Hood
Yes
Series
Hi-Vis Jackets
Collar Style
Fleeced Lined
Cuff Style
Rib Knit
Waist Style
Elastic
Reflective Tape Attachment Type
Sewn On
Reflective Stripe Border Type
None
Temperature Rating
-15 to -55 Degrees F
Includes Removable Liner
No
Waterproof
Water Repellant
Reflective Tape Type
Glass Bead

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Winter Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Snap/Button, Zipper, Color Lime, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 53 in, Material Polyester, Temperature Rating -15 to -55 Degrees F, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.