Zoro Homepage

Hi-Visibility Breathable Rain Pants, Polyester, Elastic Closure, High Visibility Lime/Black

  • Mfr # 8915BK-3XL

  • Zoro # G007630498


product price: $51.69
/ea

Key Features

Color
High Visibility Lime/Black
Material
Polyester
Fabric Weight
13.5 oz
Seam Style
Stitched, Taped
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8915BK-3XL
Zoro #
G007630498
UPC #
720476254270
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Hi-Visibility Breathable Rain Pants
Color
High Visibility Lime/Black
Material
Polyester
Fabric Weight
13.5 oz
Seam Style
Stitched, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Closure Type
Drawstring
Features
Breathable
Standards
ANSI/ISEA 107 2020
Includes
2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening
Fly Closure Type
Drawstring, Elastic
Ankle Type
Boot Zipper

Description

Rain Pants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.