Zoro Homepage

Hi-Visibility Breathable Rain Pants, Polyester, Elastic Closure, High Visibility Lime/Black, Size XL

  • Mfr # 8915BK-XL

  • Zoro # G007630474


product price: $51.69
/ea

Key Features

Color
High Visibility Lime/Black
Material
Polyester
Fabric Weight
13.5 oz
Seam Style
Stitched, Taped
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8915BK-XL
Zoro #
G007630474
UPC #
720476254256
Country of Origin
China

Dimensions

Size
XL

Details

Item
Hi-Visibility Breathable Rain Pants
Color
High Visibility Lime/Black
Material
Polyester
Fabric Weight
13.5 oz
Seam Style
Stitched, Taped
ANSI Class
E
Gender
Men's
Number of Pockets
1
Waist Closure
Elastic
Lining Material
Polyester
Standards
ANSI/ISEA 107 2020
Features
Breathable
Includes
2 in Silver Reflective Tape, Mesh Lining, Zippered Leg Opening
Closure Type
Drawstring
Fly Closure Type
Drawstring, Elastic
Ankle Type
Boot Zipper

Description

Rain Pants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.