Zoro Homepage

High Performance Cap, Lime, Universal Size

  • Mfr # 6632

  • Zoro # G8360774


product price: $13.79
/ea

Key Features

Material
Polyester/Spandex
Size
Universal
Pattern
Solid
Overall Length
10 in
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6632
Zoro #
G8360774
UPC #
720476126874
Country of Origin
China

Dimensions

Size
Universal
Overall Length
10 in
Overall Width
5 1/2 in

Details

Item
High Performance Cap
Color
Lime
Material
Polyester/Spandex
Pattern
Solid
Features
Anti-Odor Treatment, Instant Cooling Relief, Low-Profile Design, Reflective Accents
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Soaking Time
1 min
Cleaning and Care Instructions
Machine Wash
Series
6632
Moisture-Wicking
Yes
Ultraviolet Protection Factor
50
Cooling
Yes
Maximum Cooling Time
Up to 4 hours
Garment Type
Head Band
Style
Head Protector
Adjustment Type
Elastic

Description

High Performance Cap, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Elastic Tie Band, Material Polyester/Spandex, Color Lime, Pattern Solid, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Instant Cooling Relief, Low-Profile Design, Reflective Accents, Moisture-Wicking Yes, Series 6632

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.