Zoro Homepage

High Performance Cap, Universal Sz

  • Mfr # 6632

  • Zoro # G8360808


product price: $13.79
/ea

Key Features

Material
Polyester/Spandex
Size
Universal
Pattern
Solid
Overall Length
10 in
Overall Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6632
Zoro #
G8360808
UPC #
720476126867
Country of Origin
China

Dimensions

Size
Universal
Overall Length
10 in
Overall Width
5 1/2 in

Details

Item
High Performance Cap
Color
Black
Material
Polyester/Spandex
Pattern
Solid
Features
Anti-Odor Treatment, Instant Cooling Relief, Low-Profile Design, Reflective Accents
Cooling Method
Evaporative - Soak
Closure Type
Elastic Tie Band
Soaking Time
1 min
Moisture-Wicking
Yes
Cooling
Yes
Garment Type
Head Band
Maximum Cooling Time
Up to 4 hours
Ultraviolet Protection Factor
50
Cleaning and Care Instructions
Machine Wash
Series
6632
Adjustment Type
Elastic
Style
Head Protector

Description

High Performance Cap, Garment Type Head Band, Cooling Yes, Cooling Method Evaporative - Soak, Maximum Cooling Time Up to 4 hours, Closure Type Elastic Tie Band, Material Polyester/Spandex, Color Black, Pattern Solid, Size Universal, Style Head Protector, Overall Width 5 1/2 in, Overall Length 10 in, Adjustment Type Elastic, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Instant Cooling Relief, Low-Profile Design, Reflective Accents, Moisture-Wicking Yes, Series 6632

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.