Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydration Pack, Lime, 70 oz./2L

  • Mfr # GB5155HV

  • Zoro # G2444321


product price: $67.95
/ea

Key Features

Capacity
70 oz/2 L
Color
High-Visibility Lime
Includes
Antimicrobial Bite Valve Cover
Depth
2 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB5155HV
Zoro #
G2444321
UPC #
720476131564
Country of Origin
China

Dimensions

Depth
2 in
Length
19 in
Width
11 in
Overall Width
11 in
Overall Length
19 in
Overall Depth
2 in

Details

Item
Hydration Pack
Capacity
70 oz/2 L
Color
High-Visibility Lime
Includes
Antimicrobial Bite Valve Cover
Material
Polyester
Features
Lightweight, Low-Profile, Wide Dual Cap Opening, Zippered Top Closure
Number of Outside Pockets
1
Denier
600 den
Fluid Capacity - Maximum
2 L

Description

Hydration Pack, 70 oz/2 L Capacity, Depth 2 in, Length 19 in, Width 11 in, Polyester, High-Visibility Lime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.