Ice Cleats, Black, Stud, Men's12to141/2, PR
Mfr # 6304
Zoro # G0715858
product price: $19.19
/prKey Features
Material
Rubber
Size
11 to 14
Color
Black
Weight
5.44 oz
For Use With
Boot or Shoe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6304
Zoro #
G0715858
UPC #
720476167853
Country of Origin
Taiwan, Province of China
Dimensions
Size
11 to 14
Details
Item
Ice Traction Device,1 pc.,XL,PR
Material
Rubber
Color
Black
Weight
5.44 oz
For Use With
Boot or Shoe
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, Traction Material Carbon Steel, Traction Attachment Style Pull-On, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.