Zoro Homepage

Ice Cleats, Orange, Mid-Sole, PR

  • Mfr # 6316

  • Zoro # G715827876


product price: $25.89
/pr

Key Features

Length
2 1/2 in
Width
2 in
Color
Orange
Gender
Unisex
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6316
Zoro #
G715827876
UPC #
720476163206
Country of Origin
China

Dimensions

Length
2 1/2 in
Width
2 in
Height
1/4 in
Traction Device Dimensions
2.5 in L x 2 in W x 0.19 in H
Fits Shoe Size
Universal

Details

Item
Traction Device
Color
Orange
Gender
Unisex
Suggested Environment
Indoor, Outdoor
Traction Attachment Style
Pull-On
For Use on Surface Types
Ice
Traction Material
Tungsten Carbide
Traction Type
Stud
Footwear Coverage Style
Mid-Sole
Upper Material
Rubber

Description

Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Rubber, Traction Type Stud, 2.5 in L x 2 in W x 0.19 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Universal, Orange, Unisex, For Use on Surface Types Ice, Indoor, Outdoor, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.