Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Traction Device, 1 pc., S, PR

  • Mfr # 6304

  • Zoro # G0715849


product price: $18.55
/pr

Key Features

Material
Rubber
Size
5 to 7
Color
Black
Weight
5.44 oz
Product Type
Ice Traction Device,1 pc.,S,PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304
Zoro #
G0715849
UPC #
720476167822
Country of Origin
Taiwan, Province of China

Dimensions

Size
5 to 7

Details

Item
Ice Traction Device,1 pc.,S,PR
Material
Rubber
Color
Black
Weight
5.44 oz
Product Type
Ice Traction Device,1 pc.,S,PR

Description

Ice Traction Device,1 pc.,S,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.