Zoro Homepage

Ice Traction Device, Black, 1 pc., XXL, PR

  • Mfr # 6300

  • Zoro # G0715867


product price: $16.29
/pr

Key Features

Material
Rubber
Size
15 to 18
Color
Black
Weight
9.60 oz
Product Type
Ice Traction Device,Black,1 pc.,XXL,PR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300
Zoro #
G0715867
UPC #
720476167563
Country of Origin
China

Dimensions

Size
15 to 18

Details

Item
Ice Traction Device,Black,1 pc.,XXL,PR
Material
Rubber
Color
Black
Weight
9.60 oz
Product Type
Ice Traction Device,Black,1 pc.,XXL,PR

Description

Ice Traction Device,Black,1 pc.,XXL,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.