Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Level 5, Gray/Orange, 2XL, PR

  • Mfr # 922CR

  • Zoro # G9972121


product price: $28.65
/pr

Key Features

Palm Material
Nitrile
Palm Construction
Non-Slip Grip
Standards
EN 420, EN 388: 4543, ASTM F1790 4
Knuckle Padding Material
Molded TPR
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922CR
Zoro #
G9972121
UPC #
720476170969
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Impact Gloves
Palm Material
Nitrile
Palm Construction
Non-Slip Grip
Standards
EN 420, EN 388: 4543, ASTM F1790 4
Knuckle Padding Material
Molded TPR
Color
Gray
Finger Style
Full Finger w/Reinforced Fingertips
Closure Type
Elastic
Features
HPPE, Level 5 Cut Resistant Nitrile-Dipped, Patented Dorsal Protection, Seamless Knit with Super-Durable Gripping, Sandy Foam Nitrile Palm
Cuff
Knit
Hand
Right/Left
Glove Back Material
TPR
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN 420, EN 388: 4543, ASTM F1790 4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.