Impact Gloves, Level 5, Gray/Orange, PR
Mfr # 922CR
Zoro # G9972164
product price: $28.65
/prKey Features
Palm Material
Nitrile
Palm Construction
Non-Slip Grip
Standards
EN 420, EN 388: 4543, ASTM F1790 4
Knuckle Padding Material
Molded TPR
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
922CR
Zoro #
G9972164
UPC #
720476170921
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
10"
Details
Item
Impact Gloves
Palm Material
Nitrile
Palm Construction
Non-Slip Grip
Standards
EN 420, EN 388: 4543, ASTM F1790 4
Knuckle Padding Material
Molded TPR
Color
Gray
Cuff
Knit
Finger Style
Full Finger w/Reinforced Fingertips
Features
HPPE, Level 5 Cut Resistant Nitrile-Dipped, Patented Dorsal Protection, Seamless Knit with Super-Durable Gripping, Sandy Foam Nitrile Palm
Closure Type
Elastic
Hand
Right/Left
Glove Back Material
TPR
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN 420, EN 388: 4543, ASTM F1790 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.