Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Hard Sided Cooler 5170, Orange/Gray, 17qt, 30PK

  • Mfr # 13172

  • Zoro # G309280285


product price: $2,128.99
/pk 30, $70.97/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange and Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13172
Zoro #
G309280285
UPC #
720476131724
Country of Origin
China

Details

Capacity
17 QT
Item
Industrial Hard Sided Cooler
Color
Orange and Gray

Description

The Chill-Its 5170 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 17-quart 16.1 L main compartment with polyurethane insulated foam, an interior compartment for personal items, an optional lock hasp to accommodate #1 Master Lock sold separately, and a fabric handle/shoulder strap for carrying. This cooler can hold 18 cans and is tall enough to store 1-liter bottles. The hinged lid locks in place at 90 degrees or opens a full 180 degrees to access the interior compartment that can hold keys, utensils, napkins, etc. The lid is recessed to accommodate larger 1-liter water bottles. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. The fabric shoulder strap can be converted to a handle for easy transportation to the jobsite. This durable jobsite is perfect for those who are working in the heat, or in construction, maintenance or trades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.