Industrial Hard Sided Cooler 5171, Orange/Gray, 48qt, 20PK

  • Mfr # 13173

  • Zoro # G609280282


product price: $4,248.99
/pk 20, $212.45/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange and Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13173
Zoro #
G609280282
UPC #
720476131731
Country of Origin
China

Details

Capacity
48 QT
Item
Industrial Hard Sided Cooler
Color
Orange and Gray

Description

The Chill-Its 5171 Industrial Hard-Sided Cooler is a durable jobsite cooler that keeps food/drinks cold for up to 30 hours. This industrial cooler features a 48-quart 45 L main compartment with polyurethane insulated foam, a separate/removable interior plastic container for dry items, an exterior bottle opener and two durable carrying handles. This cooler can hold 72 cans or 40 bottles. The lid is designed with two heavy-duty rubber latches and a sealing gasket to keep the interior cool for up to 30 hours. Two no-rust stainless-steel hinges and a stainless-steel wire allow the lid to stay open at a 90 Degrees angle - hands-free. The hard-sided, rugged construction can also be used as an extra seat and will support up to 300 lbs. An interior leak-resistant drain lets you empty excess water without having to tip the cooler upside down. Four anchoring holes are located in each corner of the cooler to easily tie it down in a moving vehicle or on a jobsite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.