Shop ERGODYNE

Insulated Balaclava Face Mask, 15 1/2" L

  • Mfr # 6955
  • Zoro # G002451197

product price: 
$
33.99
/ea

Key Features

Shell Material
13% Spandex, 87% Polyester
Includes Removable Face Mask
No
Length
15 1/2 in
Lining Material
Polartec(R) Power Grid(TM) Fleece
Pattern
Ribbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955
Zoro #
G002451197
UPC #
720476169550
Country of Origin
Indonesia
Shell Material
13% Spandex, 87% Polyester
Includes Removable Face Mask
No
Lining Material
Polartec(R) Power Grid(TM) Fleece
Pattern
Ribbed
Added Heating
No
Cleaning and Care Instructions
Machine Wash
Fabric Weight
200 g/m
Number of Chemical Warmers Included
0
Color
Black
Gender
Unisex
Style
Balaclava Face Mask
Insulated for Cold Conditions
Yes
Series
N-Ferno
Areas Covered
Ears, Face, Head, Neck
Areas Exposed
Eyes
High-Visibility
No
Item
Insulated Balaclava Face Mask
Includes Lining
Yes
Moisture-Wicking
Yes
Features
3-Layer Thermal Protection, Angled Bottom, Hinged Design, Reflective
Material
13% Spandex, 87% Polyester
Wire Color
Black
Container Type
Balaclava Face Mask
Sensor Body Style
Balaclava Face Mask
Traction Material
13% Spandex, 87% Polyester

Dimensions

Length
15 1/2 in
Fits Chest Size
3-Layer Thermal Protection, Angled Bottom, Hinged Design, Reflective
Size
Universal
Bottle Size
Universal
Size - Alpha
Universal
Container Size
Universal

Description

Insulated Balaclava Face Mask

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.