
Insulated Bib Overalls, 300D polyester oxford with PU coating, Lime, 3XL
Mfr # 8928
Zoro # G7860695
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Material
300D polyester oxford with PU coating
Color
Lime
Standards
ANSI/ISEA 107-2020, Class E
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8928
Zoro #
G7860695
UPC #
720476255277
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Insulated Bib Overalls
Material
300D polyester oxford with PU coating
Color
Lime
Standards
ANSI/ISEA 107-2020, Class E
Insulated for Cold Conditions
Yes
Description
Lime Class E Insulated Bibs,3XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.