Zoro Homepage

Jacket, Sherpa; Polyester, Class 2 Type R, Lime, 4XL

  • Mfr # 8275

  • Zoro # G709916692


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Sherpa; Polyester
Color
Lime
ANSI Class
2
ANSI Type
Type R
Standards
ANSI/ISEA 107 Type R, Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8275
Zoro #
G709916692
UPC #
720476239789
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Jacket
Material
Sherpa; Polyester
Color
Lime
ANSI Class
2
ANSI Type
Type R
Standards
ANSI/ISEA 107 Type R, Class 2

Description

The Glowear 8275 Heavy-Duty Hi-Vis Workwear Jacket is a rugged midweight jacket for warmth in cool to cold conditions. The 150D polyester twill shell features a wind- and water-resistant PU coating for long-lasting durability and dry all-day wear. The body and hood are lined with warm and comfortable 280g sherpa, while the flexible gusseted shoulders feature 40gm quilted insulation for warmth without compromised mobility.For a custom fit that keeps cold air out, this hi-vis work jacket features rib knit cuffs, an elastic bungee waist, drawstring hood and a long tail that won't ride up. Built for the job, the hood is large enough to be pulled up over hard hats. A zippered closure with snap buttons makes for easy on and off.POCKETS and ACCESSORIESThis sherpa-lined hi-vis jacket features 8 pockets for convenient storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.